Skip Content

DG
SHIP SHAPE

Bulk Container, Natural, 36"H x 50"L x 45"W, 1EA

  • Item # 19ZA15
  • My Part #
  • Mfr. Model # P360-NAT
  • Catalog Page # 1300
  • UNSPSC # 24112110
Bulk Container, Natural, 36"H x 50"L x 45"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bulk Containers

Product Details

Bulk containers cube out tractor trailers to maximize cost and logistical efficiencies. Stack when full and nest when empty, with molded nesting lugs to prevent units from jamming together. No-metal design is impervious to corrosion and rust and eliminates the potential to contaminate poultry and other food products. Rugged USDA/FDA approved construction of linear low density polyethylene (LLDPE) is immune to cleaners, salts, water, and other chemicals. Has no internal pockets, dimples, or other bacteria-harboring reservoirs. 4-way forklift access.

View More

Technical Specs

  • Bulk Container Item Bulk Container
  • Gauge 0.225
  • Outside Length 50"
  • Outside Width 45"
  • Outside Height 36"
  • Inside Length 49"
  • Inside Width 44"
  • Inside Height 28"
  • Volume Capacity 29.0 cu. ft.
  • Load Capacity 2000 lb.
  • Material High Density Polyethylene
  • Color Natural
  • Finish Smooth
  • Fork Entry 2-Way Entry
  • Standards USDA/ FDA
  • Includes Lid and Pallet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms