Skip Content

C3
SHINN FU

Lawn Mower Lift, Lifting Capacity 750 lb., Lifting Height Max. 31"

  • Item # 38D338
  • My Part #
  • Mfr. Model # T-5500
  • Catalog Page # N/A
  • UNSPSC # 27112014
Lawn Mower Lift,750 Lb. Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $626.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 159.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lift can be used without the wheel stirrups, leaving the front or back wheels unloaded for servicing. The rugged steel frame and auto engaging safety locks provide secure lifting.

View More

Technical Specs

  • Item Lawn Mower Lift
  • Frame Material Steel
  • Lifting Capacity 750 lb.
  • Lifting Height Min. 4-1/2"
  • Lifting Height Max. 31"
  • Low Pick Up Height 4-1/2"
  • High Lifting Point 30"
  • Base Length 53"
  • Base Width 18"
  • Handle Length 31"
  • Handle Type Hoop
  • Mounting Brackets Pin
  • Standards PALD
  • Includes 2 Ton Hydraulic Jack and Adjustable/Removable Wheel Stirrups
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.