Navigation Menu New

Access My Account, Order History, Lists and more here.

45AE68 MT-200 UNSPSC # 41112802

Tachometer, Contct/Noncntct, 6 to 25000RPM

  • Item # 45AE68
  • Mfr. Model # MT-200
  • UNSPSC # 41112802
  • Catalog Page # 566 566
Country of Origin Philippines. Country of Origin is subject to change.

SHIMPO MT-200 contact/noncontact pocket tachometer measures rotational, linear, and surface speed plus total length. Microprocessor technology allows MT-200 to take multiple measurement types in both contact and noncontact modes. Takes non contact measurements up to 23.6” away from target and its memory automatically stores minimum, maximum, and last readings. 10-measurement memory.

Tap image to zoom.

Roll over image to zoom.

Tachometer, Contct/Noncntct, 6 to 25000RPM

  • Item # 45AE68
  • Mfr. Model # MT-200
  • UNSPSC # 41112802
  • Catalog Page # 566 566
Country of Origin Philippines. Country of Origin is subject to change.

SHIMPO MT-200 contact/noncontact pocket tachometer measures rotational, linear, and surface speed plus total length. Microprocessor technology allows MT-200 to take multiple measurement types in both contact and noncontact modes. Takes non contact measurements up to 23.6” away from target and its memory automatically stores minimum, maximum, and last readings. 10-measurement memory.

Technical Specs

  • Item Tachometer
  • Contact / Noncontact Contact and Noncontact
  • Contact RPM Range 6 to 25,000
  • Noncontact RPM Range 6 to 99,999
  • Speed (FPM) 0 to 6560
  • Speed (M/Min) 0.1 to 3,809.8
  • Speed Accuracy +/-0.006% of Reading +/-1 Digit
  • Working Distance 6 ft
  • RPM Resolution 0.001 to 1
  • Display Digital LCD
  • Memory Last/Min/Max/10 user logged measurements, retained for 5 minutes
  • Features Compact Size, Measure and Record Speeds of Rotational Linear, Surface Plus Total Length, Memory Storage, Units button
  • Indicator Low Battery, Over Range Indicator
  • Calibration Certificate NIST
  • Temperature Range 35 Degrees to 125 Degrees F
  • Includes 6 in dia Master Wheel, Carrying Case, Cone Adapter, Contact Adapter, Funnel Adapter, Reflective Tape, Three AA Batteries

SHIMPO MT-200 contact/noncontact pocket tachometer measures rotational, linear, and surface speed plus total length. Microprocessor technology allows MT-200 to take multiple measurement types in both contact and noncontact modes. Takes non contact measurements up to 23.6” away from target and its memory automatically stores minimum, maximum, and last readings. 10-measurement memory.

Back to Top