Skip Content

C3
SHIMPO

Tachometer,0.5 to 19,999 RPM Range

  • Item # 411H04
  • My Part #
  • Mfr. Model # PT-122
  • Catalog Page # N/A
  • UNSPSC # 41112802
Tachometer,0.5 to 19,999 RPM Range close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tachometer
  • Contact / Noncontact Contact
  • Contact RPM Range 0.5 to 19,999
  • Speed (M/Min) 0.05 to 1999.9
  • RPM Accuracy +/-0.05% +1 Digit
  • Speed Accuracy +/-0.05% +1 Digit
  • RPM Resolution 0.001 to 10
  • Display 5 Digit LCD
  • Memory Max/Min/Last/96 Extra Readings
  • Features Automatically Records Max, Min, Last Value As Well As Up to 96 Data Points During Testing
  • Indicator Battery Replacement
  • Standards CE Compliant
  • Calibration Certificate Available Separately
  • Velocity 0.16 to 6559.6 ft./min.
  • Includes (3) AAA Batteries, Carrying Case, Large Cone Adapter, Small Cone Adapter, 3-7/8" Circumference Surface
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.