Navigation Menu New

Access My Account, Order History, Lists and more here.

21YD77 DT-205LR-S12 UNSPSC # 41112802

Tachometer, 6 to 99, 999 rpm

  • Item # 21YD77
  • Mfr. Model # DT-205LR-S12
  • UNSPSC # 41112802
  • Catalog Page # 566 566
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tachometer, 6 to 99, 999 rpm

  • Item # 21YD77
  • Mfr. Model # DT-205LR-S12
  • UNSPSC # 41112802
  • Catalog Page # 566 566
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Tachometer
  • Contact / Noncontact Contact and Noncontact
  • Contact RPM Range 0.8 to 25,000
  • Noncontact RPM Range 6 to 99,999
  • Speed (FPM) 0.80 to 25,000
  • Speed (M/Min) 0.23 to 7620
  • RPM Accuracy +/-0.006% of Reading +/- 1 Digit
  • Speed Accuracy +/-0.06% of Reading +/-1 Digit
  • Working Distance 20 ft
  • Light Source Laser
  • Display 5 Digit LCD
  • Memory Last/Min/Max
  • Features Laser Non Contact RPM Measurement from up to 20 Feet Away
  • Standards CE Compliant
  • Calibration Certificate NIST
  • Includes (2) AA Batteries, (2) Cone Tips, 6 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration
Back to Top