Navigation Menu New

Access My Account, Order History, Lists and more here.

21YD68 DT-105A-S12 UNSPSC # 41112802

Tachometer, 0.10 to 25, 000 rpm

  • Item # 21YD68
  • Mfr. Model # DT-105A-S12
  • UNSPSC # 41112802
  • Catalog Page # 566 566
Country of Origin Taiwan. Country of Origin is subject to change.

This Shimpo digital contact tachometer measures rotational, linear, and surface speed plus total length. It features last/max./min. recall, 16 selectable units, and 10-measurement memory. The 12" speed wheel offers enhanced accuracy with high-speed readings. Complete with 2 cone tips, funnel tip, extension shaft, speed wheel, carrying case, and AA batteries.

Tap image to zoom.

Roll over image to zoom.

Tachometer, 0.10 to 25, 000 rpm

  • Item # 21YD68
  • Mfr. Model # DT-105A-S12
  • UNSPSC # 41112802
  • Catalog Page # 566 566
Country of Origin Taiwan. Country of Origin is subject to change.

This Shimpo digital contact tachometer measures rotational, linear, and surface speed plus total length. It features last/max./min. recall, 16 selectable units, and 10-measurement memory. The 12" speed wheel offers enhanced accuracy with high-speed readings. Complete with 2 cone tips, funnel tip, extension shaft, speed wheel, carrying case, and AA batteries.

Technical Specs

  • Item Tachometer
  • Contact / Noncontact Contact
  • Contact RPM Range 0.10 to 25,000
  • Speed (FPM) 0.10 to 25,000
  • Speed (M/Min) 0.03 to 7620
  • RPM Accuracy +/-0.006% of Reading +/- 1 Digit
  • Speed Accuracy +/-0.06% of Reading +/-1 Digit
  • Display 5 Digit LCD
  • Memory Last/Min/Max/10 user logged measurements, retained for 5 minutes
  • Features 16 User Selectable Units of Measure
  • Standards CE Compliant
  • Calibration Certificate NIST
  • Includes (2) AA Batteries, (2) Cone Tips, 12 in Speed Wheel, Carrying Case, Extension Shaft, Funnel Tip, NIST Traceable Certificate of Calibration

This Shimpo digital contact tachometer measures rotational, linear, and surface speed plus total length. It features last/max./min. recall, 16 selectable units, and 10-measurement memory. The 12" speed wheel offers enhanced accuracy with high-speed readings. Complete with 2 cone tips, funnel tip, extension shaft, speed wheel, carrying case, and AA batteries.

Back to Top