Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SHIMPO

Linear Digital LED Stroboscope

  • Item # 4GUD9
  • Mfr. Model # DT-329
  • Catalog Page # N/A
  • UNSPSC # 41115317
Linear Digital LED Stroboscope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stroboscopes

Technical Specs

  • Item Linear LED Digital Stroboscope
  • Flashes per Minute 60 to 120,000
  • Resolution 0.1 to 10 Depending on Range
  • Display Multi Line Backlit LCD
  • Accuracy 0.02% +/-1 Digit
  • Phase Shift 0 to 359 Degrees, 0 to 999 mS
  • Auto Step Size FPM Multiply x2, Divide x2
  • Flash Output (Joules) 1,250 Lux @ 6,000 FPM @ 20cm Distance
  • External Input/Output Triggers Yes
  • Flash Duration Variable
  • Power Requirement 100 to 240 VAC, 50/60 Hz
  • Includes AC Cable, 1 Input Connector, 1 Output Connector and Instructions
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms