Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHIMPO

Handheld LED Stroboscope

  • Item# 4GUE1
  • Mfr. Model# DT-326
  • Catalog Page# N/A
  • UNSPSC# 41115317
Handheld LED Stroboscope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Handheld instrument features superbright LEDs with flash life 5 times longer than xenon flashtubes. Brightness and focus controls extend functionality. Durable all-metal housing. Batteries last 20 min. (80 min. in economy mode).

View More

Technical Specs

  • Item Handheld LED Stroboscope
  • Flashes per Minute 60 to 120,000
  • RPM Range 60 to 10,000
  • Resolution 0.1 to 10 Depending on Range
  • Display Multi Line Backlit LCD
  • Accuracy 0.02% +/-1 Digit
  • Phase Shift 0 to 359 Degrees, 0 to 999 mS
  • Auto Step Size FPM Multiply x2, Divide x2
  • Flash Output (Joules) 1,250 Lux @ 6,000 FPM @ 20cm Distance
  • External Input/Output Triggers Yes
  • Flash Duration Variable
  • Power Requirement 4 AA Batteries, or AC Adapter (100 to 240 VAC, 50/60 Hz)
  • Battery Life Normal 20 Min, Economy Mode 80 Min
  • Includes AC Adapter, Input/Output Connector Kit, (4) AA Batteries, Carrying Case and Instructions
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms