Skip Content

NC
SHIMPO

Digital Torque Meter,Range 17.7 lb-in

  • Item # 4TLG5
  • My Part #
  • Mfr. Model # TNP-2
  • Catalog Page # N/A
  • Catalog Group # D1786
  • UNSPSC # 41111934
Digital Torque Meter,Range 17.7 lb-in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,163.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Torque Meters
• Accuracy: ±0.5% 1000 Hz sampling rate 4-digit LCD
Precision, 1-touch instruments capture peak Open/Close torque values, with avg., min., and max. Selectable comparator and High-Go-Low setpoints for large-batch testing. N-cm, mN-m, kg-cm, g-cm, or lb.-in. units. Auto-Off extends the life of the rechargeable battery. Software and USB cable included for data export and analysis. Also include four 30mm chuck pins and AC adapter.

View More

Technical Specs

  • Item Digital Torque Meter
  • Range 2.000 N-m, 200.0 N-cm, 20.39 Kg-cm, 17.70 lb.-in.
  • Resolution 0.001 N-m, 0.1 N-cm, 0.01 Kg-cm, 0.01 lb.-in.
  • Accuracy +/-0.5% FS
  • Measuring Units Newton Centimeter, Millinewton Meter, Gram Centimeter or Pound Inch
  • Measurement Modes Average Mode, Opening Peak Mode, Closing Peak Mode
  • Function User Selectable Comparator, Hi-Lo Set Points and One Button Memory Operation
  • Display 4 Digit LCD
  • Power Source Rechargeable NiMH Battery or AC Adapter/Charger
  • Auto Power Off Yes
  • Sampling Rate 1000 Hz
  • Memory 1000 Data Points, Statistics (Average, Max and Min)
  • Interface USB
  • Output Type USB
  • Includes USB Cable, AC Adapter, (4) 30 mm Chuck Pins and Instructions
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.