Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHIMPO

Digital Force Gauge, Range 100 lb

  • Item# 4TLE4
  • Mfr. Model# FGE-100X
  • Catalog Page# 720
  • Catalog Group# D1783
  • UNSPSC# 41111934
Digital Force Gauge,Range 100 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Standard or peak measurement modes, selectable force direction indication, and reversible keypad help you get accurate measurements. Disable Auto-Off for continuous use with included AC adaptercharger.

View More

Technical Specs

  • Item Digital Force Gauge
  • Range 100 lb, 50 Kg, 500 N
  • Resolution 0.1 lb, 0.01 Kg, 0.1 N
  • Accuracy +/-0.2% FS
  • Measuring Units Ounce, Pound, Gram or Newton
  • Measurement Modes Standard, Compression Peak, Tension Peak
  • Function Peak Hold for Tension and Compression
  • Display 4 Digit LCD
  • Power Source Rechargeable NiCad Battery or AC Adapter/Charger
  • Auto Power Off Yes
  • Sampling Rate 1000 Hz
  • Includes AC Adapter/Charger, English Thread Adapter, (Flat Head, Hook, Chisel, Notched Head, Hanger, Cone head) Attachments, Extension Rod, Carrying Case and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms