Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Digital Force Gauge, Range 1000 lb, RS 232

  • Item# 4TLD5
  • Mfr. Model# FGV-1000HX
  • Catalog Page# N/A
  • Catalog Group# D2983
  • UNSPSC# 41111934
Digital Force Gauge,Range 1000 lb,RS 232 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Force Gauge
  • Range 1000 lb, 500 Kg, 5000 N
  • Resolution 0.1 lb, 0.1 Kg, 1 N
  • Accuracy +/-0.2% FS
  • Measuring Units Pound, Kilogram or Newton
  • Measurement Modes Standard, Compression Peak, Tension Peak
  • Function Peak Hold for Tension and Compression
  • Display 4 Digit LCD
  • Power Source Rechargeable NiCad Battery or AC Adapter/Charger
  • Auto Power Off Yes
  • Sampling Rate 1000 Hz
  • Interface RS-232
  • Output Type RS-232C, Analog
  • Includes AC Adapter/Charger, (2) Handles, English Thread Adapter, (Flat Head, Hook, Chisel, Notched Head, Cone Head) Attachments, Extension Rod, RS-232 Output Cable, Carrying Case and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms