Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHIMPO

Digital Force Gauge, Range 5 lb, USB

  • Item# 4TLC7
  • Mfr. Model# FGV-5XY
  • Catalog Page# 720
  • Catalog Group# D1773
  • UNSPSC# 41111934
Digital Force Gauge,Range 5 lb,USB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $949.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features standard or peak measurement modes, selectable force direction indication, and reversible keypad. Auto-Off can be disabled for continuous use with included AC adapter/charger. Includes tension attachment (hook), compression attachments (chisel, flat, notched, and cone), metric/English thread adapter, extension rod, and hanger. Measures standard and peak tension (pull) or compression (push) of mechanical items and systems. Model has overload output signal that automatically terminates test-stand operation and also features selectable High/Low comparator, onboard min./max./peak/avg./standard deviation.

• Accuracy: ±0.2% 1000 Hz sampling rate
• 4-digit LCD with reversible viewing direction

View More

Technical Specs

  • Item Digital Force Gauge
  • Range 5 lb, 2 Kg, 20 N
  • Resolution 0.001 lb, 0.001 Kg, 0.01 N
  • Accuracy +/-0.2% FS
  • Measuring Units Pound, Kilogram or Newton
  • Measurement Modes Standard, Compression Peak, Tension Peak
  • Function User Selectable Comparator, Hi-Lo
  • Display 4 Digit LCD
  • Power Source Rechargeable Nickel Hydride Battery or AC Adapter/Charger
  • Auto Power Off Yes
  • Sampling Rate 1000 Hz
  • Memory Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
  • Interface USB
  • Output Type USB, Analog, Overload/Comparator
  • Includes AC Adapter/Charger, USB Output Cable, (Hook, Chisel, Flat Head, Notched Head, Hanger and Cone Head Attachments), Thread Adapter, Carrying Case and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.