Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SHIMPO

Digital Force Gauge,50 lb.,4 Digit LCD

  • Item # 40JZ99
  • My Part #
  • Mfr. Model # FGE-50XY
  • Catalog Page # 568
  • Catalog Group # D1783
  • UNSPSC # 41111934
Digital Force Gauge,50 lb.,4 Digit LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $569.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nidec SHIMPO digital force gauge offers standard or peak measurement modes, force direction indication, peak hold, and reversible keypad. Choose units in oz., lb., g, or Newton to measure standard and peak tension (pull) or compression (push) of mechanical items and systems.
Auto-Off can be disabled for continuous use with the included AC adapter/charger.
It is complete with tension attachment (hook), compression attachments (chisel, flat, notched, and cone), metric/English thread adapter, extension rod, and hanger.

View More

Technical Specs

  • Item Digital Force Gauge
  • Range 0 to 50 lb.
  • Resolution 0.01 lb, 0.01 Kg, 0.1 N
  • Accuracy +/-0.2% FS
  • Measuring Units Pound, Kilogram or Newton
  • Measurement Modes Real Time Track Mode, Peak Mode
  • Display 4 Digit LCD
  • Power Source AC Adapter/Charger
  • Auto Power Off Yes
  • Sampling Rate 1000 Hz
  • Includes AC Adapter/Charger, Carrying Case, Hook, Chisel, Flat Head, Notched Head, Hanger, Cone Head, Metric to Inch Thread Adapter, Extension Rod
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.