Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
SHIMPO

Digital Force Gauge, Range 1000 lb., USB

  • Item # 23MD81
  • My Part #
  • Mfr. Model # FGV-1000HXY
  • Catalog Page # 568
  • UNSPSC # 41111934
Digital Force Gauge, Range 1000 lb., USB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,795.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.17 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Overload output signal automatically terminates test-stand operation. Features selectable HighLow comparator, onboard min.max.peakavg.standard deviation, and continuous and single memory options. Software package, RS-232USBanalog outputs, and USB cable for data export and analysis. Selectable oz., lb., g, or Newton units (8- to 32-oz. range) or lb., kg, or Newton units (5- to 200-lb. range).

View More

Technical Specs

  • Item High Capacity Digital Force Gauge
  • Range 1,000 lb., 453.6kg, 4448 N
  • Resolution 0.1 lb., 0.1kg, 1 N
  • Accuracy +/-0.2% FS
  • Measuring Units Pound, Kilogram or Newton
  • Measurement Modes Real Time, Compression Peak, Tension Peak, Comparator
  • Function Peak Hold for Tension and Compression, Hi-Lo Comparator with Indicator, Memory Mode
  • Display 4 Digit LCD
  • Power Source Rechargeable Ni-Cad Battery or Included AC Adapter/Charger
  • Auto Power Off Yes
  • Sampling Rate 1000 Hz
  • Memory Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
  • Interface USB, RS-232, Analog
  • Output Type USB/RS-232/Analog
  • Includes AC Adapter/Charger, (2) Handles, English Thread Adapter, (Flat Head, Hook, Chisel, Notched Head, Cone Head) Attachments, Extension Rod, RS-232 Output Cable, Carrying Case and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.