Navigation Menu New

Access My Account, Order History, Lists and more here.

No product photo available

Film Tape: Amber, 1/4 in Imperial Tape Shape Dia, 2.5 mil Tape Thick, Silicone, 1/4 in dia, 2,000 PK

Item 
63MV43
Mfr. Model 
SH-34456

Product Details

Catalog Page
N/A
Brand
SHERCON
Adhesion to Steel
Not Rated
Clean Removal Time
Not Rated
Common Industry
Assembly & Manufacturing; Automotive; Aviation; Construction; Electronics; Food & Beverage; General Maintenance & Repair; Healthcare; Metalworking; Safety; Warehouse
Environment
Indoor Only
Maximum Tape Performance Temperature
500 °F
Minimum Tape Performance Temperature
-100 °F
Tape Adhesive Format
Single-Sided
Product Form
Disc
Surface Compatibility
ABS; Glass; High Density Polypropylene (HDPE); Metal; Polyethylene (PE); Polypropylene (PP); Powder Coated Paints
Tape Adhesive Material
Silicone
Tape Backing Material
Polyimide Film
Tape Sub-Type
High-Temperature Polyimide Film Masking Tape Discs
Tape Thickness
2.5 mil
Tape Type
High-Temperature Film Masking Tape Shapes
Imperial Tape Shape Diameter
1/4 in
Specifications Met
ASTM; UL Listed
Standards
ASTM D 1000; ASTM D 149; JIS Z0237; UL 510
Tape Backing Construction
Film
Tape Color
Amber
Tape Resistance Properties
Flame-Resistant; Heat-Resistant
Tape Tensile Strength
Not Rated
Package Quantity
2,000
Tape Elongation
Not Rated
Series
KP-SH
UNSPSC
31201503
Country of Origin
USA (subject to change)
Product Description

These high-temperature resistant polymide-backed tape discs cover and protect small surfaces, like a screw head, from unwanted exposure. Their uniform shape eliminates the need to trim tape to fit a surface or area. Polyimide-backed film masking tape is thermal, chemical, and abrasion resistant, with higher heat and abrasion resistance than polyester-backed masking tape. They are used in masking for powder coating, masking metal surfaces, and flash breaking in metal bonding processes.