Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHEPHERD HARDWARE

Swivel Stem Caster, Nylon, 2-1/2 in, 100 lb

  • Item# 6J634
  • Mfr. Model# PPL25222BCG
  • Catalog Page# N/A
  • UNSPSC# 31162701
Swivel Stem Caster,Nylon,2-1/2 in,100 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stem Casters

Technical Specs

  • Item Swivel Stem Caster
  • Caster Load Rating Range 0 to 299 lb.
  • Caster Stem Type Friction Ring
  • Wheel Dia. 2-1/2"
  • Wheel Width 2-1/2"
  • Load Rating 100 lb.
  • Stem Dia. 3/8"
  • Wheel Color Silver
  • Overall Height 2-11/16"
  • Core Color Silver
  • Caster Wheel Bearings Ball
  • Stem Length 1"
  • Caster Raceway Double Ball
  • Frame Finish Chrome Plated
  • Application Decorative/Furniture
  • Standards BIFMA, RoHS
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms