Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHEPHERD CASTER

Swivel Stem Cstr w/Totl Lock, 4 In, 260 lb

  • Item# 3ENU7
  • Mfr. Model# PZT40291GR-TPR33(GG)
  • Catalog Page# N/A
  • UNSPSC# 31162701
Swivel Stem Cstr w/Totl Lock,4 In,260 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Swivel Stem Caster with Total Lock
  • Caster Stem Type Friction Ring
  • Wheel Dia. 4"
  • Wheel Width 1-1/4"
  • Load Rating 260 lb.
  • Stem Dia. 7/16"
  • Wheel Color Gray
  • Overall Height 5-3/8"
  • Caster Core Material Polyolefin
  • Core Color Gray
  • Stem Length 1-1/4"
  • Caster Brake Type Total Lock
  • Frame Finish Glass Filled Nylon
  • Application Medical and Food Service
  • Standards ICWM
  • Includes Thread Guards
  • Caster Wheel Shape Standard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.