Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SHEPHERD CASTER

5" Light-Duty Swivel Stem Caster, 280 lb. Load Rating

  • Item# 2LY70
  • Mfr. Model# PZS50291GR-TPR33(GG)
  • Catalog Page# N/A
  • UNSPSC# 31162701
5" Light-Duty Swivel Stem Caster, 280 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stem Caster
  • Caster Load Rating Range Light-Duty
  • Caster Stem Type Friction Ring
  • Wheel Dia. 5"
  • Wheel Width 1-1/4"
  • Load Rating 280 lb.
  • Stem Dia. 7/16"
  • Wheel Color Gray
  • Overall Height 6-3/8"
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polyolefin
  • Core Color Gray
  • Caster Wheel Bearings Ball
  • Stem Length 1-1/4"
  • Caster Raceway Double Ball
  • Frame Finish Glass Filled Nylon
  • Features Labyrinth Raceway Seal To Keep Out Moisture and Debris
  • Application Medical Equipment, Computer Carts, Utility Carts, Store Fixtures, Foodservice Equipment
  • Includes Thread Guards
  • Caster Temp. Range -45 Degrees to 180 Degrees F
  • Non-Marking Yes
  • Caster Temp. Range Available Yes
  • Number of Wheels 1
  • Caster Brake Included No
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.