NC
SHEPHERD CASTER

NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 120 lb. Load Rating

  • Item # 55FE52
  • My Part #
  • Mfr. Model # PRE30748ZN-VPR01(CG)
  • Catalog Page # N/A
  • UNSPSC # 31162701
NSF-Listed Sanitary Threaded Stem Caster,  Swivel Caster,  120 lb. Load Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Casters and Wheels~NPI Only - Stem Casters


$18.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.495 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item NSF-Listed Sanitary Threaded Stem Caster
  • Caster Sub-Type Swivel
  • Load Rating 120 lb.
  • Wheel Dia. 3"
  • Wheel Width 7/8"
  • Mounting Height 3-1/2"
  • Wheel/Tread Material Polyurethane
  • Wheel/Tread Hardness Rating Firm
  • Wheel/Tread Hardness 85-90 Shore A
  • Wheel/Tread Color Clear
  • Wheel Bearing Type Plain
  • Swivel Raceway Type Double Ball
  • Includes Hood No
  • Stem Size 1-1/2"
  • Caster Stem Type Threaded
  • Includes Thread Guards No
  • Caster Frame Material Steel
  • Wheel Core Material Polyurethane
  • Non-Marking Yes
  • Number of Wheels 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None