NC
SHEPHERD CASTER

NSF-Listed Plate Caster, Swivel, Polyolefin, 250 lb., 3" Wheel Dia.

  • Item # 55FE17
  • My Part #
  • Mfr. Model # PGS30120ZN-POD01(KK)
  • Catalog Page # N/A
  • UNSPSC # 31162701
NSF-Listed Plate Caster,  Swivel,  Polyolefin,  250 lb.,  3" Wheel Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Casters and Wheels~Plate Casters


$13.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item NSF-Listed Plate Caster
  • Caster Sub-Type Swivel
  • Swivel Construction Kingpin
  • Load Rating 250 lb.
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Mounting Height 4-1/4"
  • Wheel/Tread Material Polyolefin
  • Wheel/Tread Hardness Rating Hard
  • Wheel/Tread Hardness 70 Shore D
  • Wheel/Tread Color Gray
  • Wheel Bearing Type Plain
  • Wheel Bearing Material Plain
  • Swivel Raceway Type Double Ball
  • Mounting Plate Bolt Hole Pattern D
  • Mounting Plate Size 2-5/8" x 3-3/4"
  • Inside Bolt Hole Spacing 1-3/4" x 2-3/4"
  • Outside Bolt Hole Spacing 1-3/4" x 2-3/4"
  • Mounting Bolt Dia. 5/16"
  • Number of Mounting Holes 4
  • Caster Mounting Type Plate
  • Hub Length 1-9/16"
  • Caster Brake Type No Brake Included
  • Caster Frame Material Steel
  • Frame Color Silver
  • Tread Shape Standard
  • Includes Thread Guards No
  • Wheel Core Material Polyolefin
  • Core Color Gray
  • Non-Marking Yes
  • Number of Wheels 1
  • Operating Temperature Range -20 Degrees to 180 Degrees F
  • Series Institutional
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms