Navigation Menu New

Access My Account, Order History, Lists and more here.

13T089 SWB7 UNSPSC # 41103701

Water Bath, 6 L, 110/120 V

  • Item # 13T089
  • Mfr. Model # SWB7
  • UNSPSC # 41103701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Water Bath, 6 L, 110/120 V

  • Item # 13T089
  • Mfr. Model # SWB7
  • UNSPSC # 41103701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Circulators and Water Baths Water Bath
  • Heated or Refrigerated Heated
  • Type - Circulators and Water Baths Non-Stirring
  • Capacity - Circulators and Water Baths 6 L
  • Chamber Depth 12 in
  • Chamber Height 6 in
  • Chamber Width 6 in
  • Temp. Range (C) 5 Degrees Above Ambient Degrees to 80 Degrees
  • Temperature Control Yes
  • Temp. Accuracy +/-0.1 Degrees C
  • Chamber Material Stainless Steel
  • Amps 3 A
  • Standards CE, CSA 61010-1, EN 61010-1, UL 61010-1
  • Voltage 110/120
  • Plug Style - Lab Equipment Standard
  • Display Digital
  • Material Powder Coated Steel
  • Max. Temp. (C) 80 Degrees C
  • Overall Depth 12.25 in
  • Overall Height 8.5 in
  • Overall Width 14.75 in
Back to Top