Navigation Menu New

Access My Account, Order History, Lists and more here.

13R404 SVAC4 UNSPSC # 41104502

Vacuum Oven: 10° to 220°, 4.5 Capacity (Cu.-Ft.), 26.5 in Overall Ht, 35 in Overall Wd

  • Item # 13R404
  • Mfr. Model # SVAC4
  • UNSPSC # 41104502
  • Catalog Page # 638 638
Country of Origin USA. Country of Origin is subject to change.

Features stainless steel chamber, overtemperature protection, and easy-read vacuum gauge. Cross-flow ventilation forces inert gas to fill the entire chamber. Offers resilient silicone gaskets and cooling double-plenum design.

Tap image to zoom.

Roll over image to zoom.

Vacuum Oven: 10° to 220°, 4.5 Capacity (Cu.-Ft.), 26.5 in Overall Ht, 35 in Overall Wd

  • Item # 13R404
  • Mfr. Model # SVAC4
  • UNSPSC # 41104502
  • Catalog Page # 638 638
Country of Origin USA. Country of Origin is subject to change.

Features stainless steel chamber, overtemperature protection, and easy-read vacuum gauge. Cross-flow ventilation forces inert gas to fill the entire chamber. Offers resilient silicone gaskets and cooling double-plenum design.

Technical Specs

  • Item Vacuum Oven
  • Convection Type Vacuum
  • Temp. Range (C) 10 Degrees to 220 Degrees
  • Overall Height 26.5 in
  • Overall Width 35 in
  • Overall Depth 32.5 in
  • Temp. Accuracy +/-3.5% of set point
  • Chamber Height 18 in
  • Chamber Width 18 in
  • Chamber Depth 24 in
  • Voltage 120 V
  • Watts 2,800 W
  • Capacity (Cu.-Ft.) 4.5
  • Preheat Time 90 min to 150 Degrees C
  • Number of Doors 1
  • Number of Shelves 3

Features stainless steel chamber, overtemperature protection, and easy-read vacuum gauge. Cross-flow ventilation forces inert gas to fill the entire chamber. Offers resilient silicone gaskets and cooling double-plenum design.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top