Navigation Menu New

Access My Account, Order History, Lists and more here.

20PH93 SMO5 UNSPSC # 41104502

Oven: 15° to 225°, 4.9 Capacity (Cu.-Ft.), 40 in Overall Ht, 30.5 in Overall Wd

  • Item # 20PH93
  • Mfr. Model # SMO5
  • UNSPSC # 41104502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Oven: 15° to 225°, 4.9 Capacity (Cu.-Ft.), 40 in Overall Ht, 30.5 in Overall Wd

  • Item # 20PH93
  • Mfr. Model # SMO5
  • UNSPSC # 41104502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Oven
  • Convection Type Mechanical
  • Temp. Range (C) 15 Degrees to 225 Degrees
  • Overall Height 40 in
  • Overall Width 30.5 in
  • Overall Depth 27.5 in
  • Temp. Accuracy +/- 2.5 Degrees C at 150 Degrees C
  • Chamber Height 20.7 in
  • Chamber Width 21 in
  • Chamber Depth 19.4 in
  • Voltage 120 V
  • Watts 2,200 W
  • Capacity (Cu.-Ft.) 4.9
  • Temp. Uniformity +/-1.75 Degrees C @ 150 Degrees C
  • Preheat Time 28 min to 150 Degrees C
  • Number of Doors 1
  • Number of Shelves 2
Back to Top