Navigation Menu New

Access My Account, Order History, Lists and more here.

20PH92 SMO3 UNSPSC # 41104502

Oven: 15° to 225°, 3 Capacity (Cu.-Ft.), 35.5 in Overall Ht, 28.6 in Overall Wd

  • Item # 20PH92
  • Mfr. Model # SMO3
  • UNSPSC # 41104502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Oven: 15° to 225°, 3 Capacity (Cu.-Ft.), 35.5 in Overall Ht, 28.6 in Overall Wd

  • Item # 20PH92
  • Mfr. Model # SMO3
  • UNSPSC # 41104502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Oven
  • Convection Type Mechanical
  • Temp. Range (C) 15 Degrees to 225 Degrees
  • Overall Height 35.5 in
  • Overall Width 28.6 in
  • Overall Depth 27 in
  • Temp. Accuracy +/- 2.0 Degrees C at 150 Degrees C
  • Chamber Height 16.2 in
  • Chamber Width 16.5 in
  • Chamber Depth 19.5 in
  • Voltage 120 V
  • Watts 2,000 W
  • Capacity (Cu.-Ft.) 3
  • Temp. Uniformity +/-1.75 Degrees C @ 150 Degrees C
  • Preheat Time 20 min to 150 Degrees C
  • Chamber Material 430 SST
  • Door Material 430 SST
  • Housing Material Painted Cold Roll Steel
  • Number of Doors 1
  • Number of Shelves 2

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top