Navigation Menu New

Access My Account, Order History, Lists and more here.

20PH89 SLG322 UNSPSC # 41104502

Oven: 15° to 225°, 3.4 Capacity (Cu.-Ft.), 35.5 in Overall Ht, 26 in Overall Wd

  • Item # 20PH89
  • Mfr. Model # SLG322
  • UNSPSC # 41104502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Oven: 15° to 225°, 3.4 Capacity (Cu.-Ft.), 35.5 in Overall Ht, 26 in Overall Wd

  • Item # 20PH89
  • Mfr. Model # SLG322
  • UNSPSC # 41104502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Oven
  • Convection Type Gravity
  • Temp. Range (C) 15 Degrees to 225 Degrees
  • Overall Height 35.5 in
  • Overall Width 26 in
  • Overall Depth 27 in
  • Temp. Accuracy +/- 3.0 Degrees C at 150 Degrees C
  • Chamber Height 18.7 in
  • Chamber Width 16.5 in
  • Chamber Depth 19.2 in
  • Voltage 120 V
  • Watts 2,000 W
  • Capacity (Cu.-Ft.) 3.4
  • Temp. Uniformity +/-3.5 Degrees C @ 150 Degrees C
  • Preheat Time 36 min to 150 Degrees C
  • Number of Doors 1
  • Number of Shelves 2
Back to Top