Navigation Menu New

Access My Account, Order History, Lists and more here.

13T080 SCO6WE UNSPSC # 41104412

Incubator: 8° to 60°C, 5.52 cu ft Capacity (Cu.-Ft.), 40.25 in Overall Ht, 26 in Overall Wd

  • Item # 13T080
  • Mfr. Model # SCO6WE
  • UNSPSC # 41104412
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These incubators regulate CO2 levels after door openings to minimize contamination and provide pH stability.

Tap image to zoom.

Roll over image to zoom.

Incubator: 8° to 60°C, 5.52 cu ft Capacity (Cu.-Ft.), 40.25 in Overall Ht, 26 in Overall Wd

  • Item # 13T080
  • Mfr. Model # SCO6WE
  • UNSPSC # 41104412
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These incubators regulate CO2 levels after door openings to minimize contamination and provide pH stability.

Technical Specs

  • Item Incubator
  • Incubator Type Carbon Dioxide
  • Temp. Range (C) 8 Degrees to 60 Degrees C
  • Temp. Range (F) 46.4 Degrees to 140 Degrees F
  • Capacity (Cu.-Ft.) 5.52 cu ft
  • Overall Height 40.25 in
  • Overall Width 26 in
  • Overall Depth 25.75 in
  • Digital/Analog Digital
  • Chamber Depth 20 in
  • Chamber Height 23.25 in
  • Chamber Width 20.5 in
  • Number of Shelves 3
  • Refrigerated / Non-Refrigerated Non-Refrigerated
  • Includes (4) Rubberized Feet, (4) Shelf Standards, (6) Shelf Slides, Copper Slug, Cord, Humidity Pan, Tubing Kit, Upper Air Duct
  • Voltage 120V

These incubators regulate CO2 levels after door openings to minimize contamination and provide pH stability.

Back to Top