Navigation Menu New

Access My Account, Order History, Lists and more here.

13T086 SCO10A UNSPSC # 41104412

Digital Incubator, 5° to 60°C(C), Voltage: 120V

  • Item # 13T086
  • Mfr. Model # SCO10A
  • UNSPSC # 41104412
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Designed for botanical and agricultural research applications, to grow and study plants through temperature controls. Digital models provide accurate temperature settings regardless of external conditions.

Tap image to zoom.

Roll over image to zoom.

Digital Incubator, 5° to 60°C(C), Voltage: 120V

  • Item # 13T086
  • Mfr. Model # SCO10A
  • UNSPSC # 41104412
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Designed for botanical and agricultural research applications, to grow and study plants through temperature controls. Digital models provide accurate temperature settings regardless of external conditions.

Technical Specs

  • Item Incubator
  • Temp. Range (C) 5 Degrees to 60 Degrees C
  • Temp. Range (F) 41 Degrees to 140 Degrees F
  • Capacity (Cu.-Ft.) 9.12 cu ft
  • Overall Height 78 in
  • Overall Width 27.25 in
  • Overall Depth 27.5 in
  • Digital/Analog Digital
  • Chamber Depth 19.25 in
  • Chamber Height 21 in
  • Chamber Width 19.5 in
  • Number of Shelves 6
  • Refrigerated / Non-Refrigerated Non-Refrigerated
  • Includes 12 Shelf Slides, 2 Cords, 8 Shelf Standards, Co2 Filter, Copper Slug, HEPA Filter, Humidity Pan, Tubing Kit
  • Voltage 120V

Designed for botanical and agricultural research applications, to grow and study plants through temperature controls. Digital models provide accurate temperature settings regardless of external conditions.

Back to Top