Skip Content

DV
SHELLAB

Carbon Dioxide Digital Incubator, 8° to 60°(C), Voltage: 120

  • Item # 13T081
  • My Part #
  • Mfr. Model # SCO12WE
  • Catalog Page # N/A
  • UNSPSC # 41104412
Incubator,29.9062"x66.1094"x29.9062" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Incubators

Product Details

These incubators regulate CO2 levels after door openings to minimize contamination and provide pH stability.

View More

Technical Specs

  • Item Incubator
  • Incubator Type Carbon Dioxide
  • Temp. Range (C) 8 Degrees to 60 Degrees
  • Capacity (Cu.-Ft.) 11.04
  • Overall Height 80.5"
  • Overall Width 26"
  • Overall Depth 25.75"
  • Digital/Analog Digital
  • Chamber Depth 20"
  • Chamber Height 23.25"
  • Chamber Width 20.5"
  • Number of Shelves 6
  • Refrigerated / Non-Refrigerated Non-Refrigerated
  • Includes Cord, 4 Rubberized Feet, 12 Shelf Slides, 8 Shelf Standards, Copper Slug, Tubing Kit, Upper Air Duct, Humidity Pan
  • Voltage 120
How can we improve our Technical Specifications?

Compliance and Restrictions