Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SHELLAB

5.6 Cu. Ft. Gravity Oven, 24"H x 36.3" W x 38.3" D

  • Item # 39J317
  • My Part #
  • Mfr. Model # SMO5E-2
  • Catalog Page # N/A
  • UNSPSC # 41104506
5.6 Cu. Ft. Gravity Oven, 24"H x 36.3" W x 38.3" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Ovens and Furnaces

Technical Specs

  • Item Oven
  • Convection Type Gravity
  • Temp. Range (C) 40 Degrees to 200 Degrees
  • Overall Height 24"
  • Overall Width 36.3"
  • Overall Depth 38.3"
  • Temp. Accuracy +/- 3.5 Degrees C at 100 Degrees C
  • Chamber Height 28"
  • Chamber Width 20"
  • Chamber Depth 17.5"
  • Voltage 220
  • Watts 5000
  • Capacity (Cu.-Ft.) 5.6
  • Temp. Uniformity +/-3.5 Degrees C @ 100 Degrees C
  • Preheat Time 22 min. @ 100 Degrees C
  • Number of Doors 1
  • Number of Shelves 2
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.