Skip Content

DV
SHELLAB

2 Cu. Ft. Gravity Oven, 23.5"H x 21" W x 17.5" D

  • Item # 39J306
  • My Part #
  • Mfr. Model # SG02E
  • Catalog Page # N/A
  • UNSPSC # 41104502
Oven, gravity, 2 cubic foot, 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lab Ovens and Furnaces

Technical Specs

  • Item Oven
  • Convection Type Gravity
  • Temp. Range (C) 5 Degrees to 200 Degrees
  • Overall Height 23.5"
  • Overall Width 21"
  • Overall Depth 17.5"
  • Temp. Accuracy +/- 4 Degrees C at 100 Degrees C
  • Chamber Height 14.85"
  • Chamber Width 17"
  • Chamber Depth 12"
  • Voltage 120
  • Watts 7000
  • Capacity (Cu.-Ft.) 2
  • Temp. Uniformity +/-4 Degrees C @ 100 Degrees C
  • Number of Doors 1
  • Number of Shelves 2
How can we improve our Technical Specifications?

Compliance and Restrictions