Skip Content

 
SHELBY

Structural Firefighters Gloves, Wristlet Cuff, Split Cowhide Leather

Structural Firefighters Gloves, Wristlet Cuff, Split Cowhide Leather close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Cuff Wristlet 
  • Palm Material Split Cowhide Leather 
Application
Please Select
Size
Please Select
Color
Please Select
Back Material
Please Select
Lining
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Application
Size
Color
Back Material
Lining
Price
Qty
Please use Qty box to add item(s) to cart.
5291
Firefighting
2XL
Black/Gold/Silver
Split Cowhide Leather
SEF Thermal

$183.50 / pair

Enter location to check availability
Catalog Page #  2118 

Price $183.50 / pair

Technical Specs

  • Application Firefighting
  • Cuff Wristlet
  • Size 2XL
  • Palm Material Split Cowhide Leather
  • Color Black/Gold/Silver
  • Back Material Split Cowhide Leather
  • Lining SEF Thermal
5291
Firefighting
L
Black/Gold/Silver
Split Cowhide Leather
SEF Thermal

$183.50 / pair

Enter location to check availability
Catalog Page #  2118 

Price $183.50 / pair

Technical Specs

  • Application Firefighting
  • Cuff Wristlet
  • Size L
  • Palm Material Split Cowhide Leather
  • Color Black/Gold/Silver
  • Back Material Split Cowhide Leather
  • Lining SEF Thermal
5291
Firefighting
M
Black/Gold/Silver
Split Cowhide Leather
SEF Thermal

$183.50 / pair

Enter location to check availability
Catalog Page #  2118 

Price $183.50 / pair

Technical Specs

  • Application Firefighting
  • Cuff Wristlet
  • Size M
  • Palm Material Split Cowhide Leather
  • Color Black/Gold/Silver
  • Back Material Split Cowhide Leather
  • Lining SEF Thermal
5291
Firefighting
S
Black/Gold/Silver
Split Cowhide Leather
SEF Thermal

$183.50 / pair

Enter location to check availability
Catalog Page #  2118 

Price $183.50 / pair

Technical Specs

  • Application Firefighting
  • Cuff Wristlet
  • Size S
  • Palm Material Split Cowhide Leather
  • Color Black/Gold/Silver
  • Back Material Split Cowhide Leather
  • Lining SEF Thermal
5291
Firefighting
XL
Black/Gold/Silver
Split Cowhide Leather
SEF Thermal

$183.50 / pair

Enter location to check availability
Catalog Page #  2118 

Price $183.50 / pair

Technical Specs

  • Application Firefighting
  • Cuff Wristlet
  • Size XL
  • Palm Material Split Cowhide Leather
  • Color Black/Gold/Silver
  • Back Material Split Cowhide Leather
  • Lining SEF Thermal
5200
Proximity
2XL
Black/Silver
Aluminized PBI/Kevlar(R)
SEF Thermal

$215.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $215.75 / pair

Technical Specs

  • Application Proximity
  • Cuff Wristlet
  • Size 2XL
  • Palm Material Split Cowhide Leather
  • Color Black/Silver
  • Back Material Aluminized PBI/Kevlar(R)
  • Lining SEF Thermal
5200
Proximity
L
Black/Silver
Aluminized PBI/Kevlar(R)
SEF Thermal

$215.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $215.75 / pair

Technical Specs

  • Application Proximity
  • Cuff Wristlet
  • Size L
  • Palm Material Split Cowhide Leather
  • Color Black/Silver
  • Back Material Aluminized PBI/Kevlar(R)
  • Lining SEF Thermal
5200
Proximity
M
Black/Silver
Aluminized PBI/Kevlar(R)
SEF Thermal

$215.75 / pair

Enter location to check availability
Catalog Page #  NA

Price $215.75 / pair

Technical Specs

  • Application Proximity
  • Cuff Wristlet
  • Size M
  • Palm Material Split Cowhide Leather
  • Color Black/Silver
  • Back Material Aluminized PBI/Kevlar(R)
  • Lining SEF Thermal
5291L
Structural
L
Black/Gold/Silver
Cowhide Leather
Brushed Thermal

$79.20 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $79.20 / pair

Price $132.60 / pair

Technical Specs

  • Application Structural
  • Cuff Wristlet
  • Size L
  • Palm Material Split Cowhide Leather
  • Color Black/Gold/Silver
  • Back Material Cowhide Leather
  • Lining Brushed Thermal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More