Skip Content

 
SHELBY

Structural Firefighters Gloves, Wristlet Cuff, Cowhide Leather

Structural Firefighters Gloves, Wristlet Cuff, Cowhide Leather close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Application Structural 
  • Cuff Wristlet 
  • Palm Material Cowhide Leather 
  • Color Yellow/Blue 
  • Back Material Scotchlite(TM) 
  • Lining Crosstech(R) 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
5284L
L

$260.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $260.00 / pair

Technical Specs

  • Application Structural
  • Cuff Wristlet
  • Size L
  • Palm Material Cowhide Leather
  • Color Yellow/Blue
  • Back Material Scotchlite(TM)
  • Lining Crosstech(R)
5284M
M

$158.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $158.00 / pair

Technical Specs

  • Application Structural
  • Cuff Wristlet
  • Size M
  • Palm Material Cowhide Leather
  • Color Yellow/Blue
  • Back Material Scotchlite(TM)
  • Lining Crosstech(R)
5284S
S

$260.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $260.00 / pair

Technical Specs

  • Application Structural
  • Cuff Wristlet
  • Size S
  • Palm Material Cowhide Leather
  • Color Yellow/Blue
  • Back Material Scotchlite(TM)
  • Lining Crosstech(R)
5284XL
XL

$260.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $260.00 / pair

Technical Specs

  • Application Structural
  • Cuff Wristlet
  • Size XL
  • Palm Material Cowhide Leather
  • Color Yellow/Blue
  • Back Material Scotchlite(TM)
  • Lining Crosstech(R)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More