Skip Content

 
SHELBY

Structural Firefighters Gloves, Gauntlet Cuff, Leather

Structural Firefighters Gloves, Gauntlet Cuff, Leather close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Application Structural 
  • Cuff Gauntlet 
  • Palm Material Leather 
Size
Please Select
Color
Please Select
Back Material
Please Select
Lining
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Back Material
Lining
Price
Qty
Please use Qty box to add item(s) to cart.
5282G J
Jumbo
Tan
Grain Elkhide Leather
Thermal Modacrylic Fleece

$105.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $105.60 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size Jumbo
  • Palm Material Leather
  • Color Tan
  • Back Material Grain Elkhide Leather
  • Lining Thermal Modacrylic Fleece
5282G L
L
Tan
Grain Elkhide Leather
Thermal Modacrylic Fleece

$105.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $105.60 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size L
  • Palm Material Leather
  • Color Tan
  • Back Material Grain Elkhide Leather
  • Lining Thermal Modacrylic Fleece
5228 M
M
Blue
Leather

$62.12 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $62.12 / pair

Price $91.35 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size M
  • Palm Material Leather
  • Color Blue
  • Back Material Leather
5282G M
M
Tan
Grain Elkhide Leather
Thermal Modacrylic Fleece

$105.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $105.60 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size M
  • Palm Material Leather
  • Color Tan
  • Back Material Grain Elkhide Leather
  • Lining Thermal Modacrylic Fleece
5282G S
S
Tan
Grain Elkhide Leather
Thermal Modacrylic Fleece

$105.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $105.60 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size S
  • Palm Material Leather
  • Color Tan
  • Back Material Grain Elkhide Leather
  • Lining Thermal Modacrylic Fleece
5282G XL
XL
Tan
Grain Elkhide Leather
Thermal Modacrylic Fleece

$105.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $105.60 / pair

Technical Specs

  • Application Structural
  • Cuff Gauntlet
  • Size XL
  • Palm Material Leather
  • Color Tan
  • Back Material Grain Elkhide Leather
  • Lining Thermal Modacrylic Fleece
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More