Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
SHELBY

Firefighters Gloves, L, Cowhide Lthr, PR

  • Item# 13P917
  • Mfr. Model# 5291L
  • Catalog Page# N/A
  • Catalog Group# G0247
  • UNSPSC# 46181504
Firefighters Gloves,L,Cowhide Lthr,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $79.20 / pair

Price $132.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Structural firefighting gloves are built for superior index finger dexterity and better finger and thumb articulation. Protect against heat, moisture, and hand fatigue, with leather shell, thermal/moisture barrier, and secure-grip thermal liner all shaped to the natural curve of a hand at rest. Multidimensional pattern with reflective nail guard, bridge stripe, and wristlet cuff.

View More

Technical Specs

  • Item Firefighters Gloves
  • Cuff Wristlet
  • Size L
  • Application Structural
  • Color Black/Gold/Silver
  • Palm Material Split Cowhide Leather
  • Back Material Cowhide Leather
  • Lining Brushed Thermal
  • Thumb Style Wing
  • Design Pre Curve
  • Standards NFPA 1971
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.