Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SHELBY

Firefighters Gloves, M, Cowhide Lthr, PR

  • Item# 13P916
  • Mfr. Model# 5291M
  • Catalog Page# N/A
  • Catalog Group# G0247
  • UNSPSC# 46181504
Firefighters Gloves,M,Cowhide Lthr,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Firefighter Gloves

Product Details

Structural firefighting gloves are built for superior index finger dexterity and better finger and thumb articulation. Protect against heat, moisture, and hand fatigue, with leather shell, thermal/moisture barrier, and secure-grip thermal liner all shaped to the natural curve of a hand at rest. Multidimensional pattern with reflective nail guard, bridge stripe, and wristlet cuff.

View More

Technical Specs

  • Item Firefighters Gloves
  • Cuff Wristlet
  • Size M
  • Application Structural
  • Color Black/Gold/Silver
  • Palm Material Split Cowhide Leather
  • Back Material Cowhide Leather
  • Lining Brushed Thermal
  • Thumb Style Wing
  • Design Pre Curve
  • Standards NFPA 1971
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None