Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SHELBY

Firefighters Gloves, 2XL, Cowhide Lthr, PR

  • Item# 13P913
  • Mfr. Model# 5200J
  • Catalog Page# N/A
  • Catalog Group# E2040
  • UNSPSC# 46181504
Firefighters Gloves,2XL,Cowhide Lthr,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Aircraft rescue and firefighting gloves feature shell made of aluminized PBI®/Kevlar® knit for reflective/radiant heat protection on the top, sides, and in between the fingers. Insulating, fire-retardant Steamblock® pad on the back of the hand provides extra protection from steam burns. Oversize back has an expandable vent pleat. With extra gripping surfaces on the palm and all fingers and 4" elastic snugger wristlet. Gunn cut with wing thumb.

View More

Technical Specs

  • Item Firefighters Gloves
  • Cuff Elastic
  • Size 2XL
  • Application Proximity/Wildland
  • Color Silver/Black
  • Palm Material Split Cowhide Leather
  • Back Material Aluminized PBI/Kelvar(R)
  • Thumb Style Straight
  • Standards NFPA 1971-2013
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.