Navigation Menu New

Access My Account, Order History, Lists and more here.

8XF83 5280 L UNSPSC # 46181504

Firefighters Gloves, Brushed Pigskin Leather Palm Material, Size L, Gold/Blue, Nomex Knit Cuff

  • Item # 8XF83
  • Mfr. Model # 5280 L
  • UNSPSC # 46181504
  • Catalog Group # E4611
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Firefighters Gloves, Brushed Pigskin Leather Palm Material, Size L, Gold/Blue, Nomex Knit Cuff

  • Item # 8XF83
  • Mfr. Model # 5280 L
  • UNSPSC # 46181504
  • Catalog Group # E4611
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Firefighters Gloves
  • Cuff Nomex Knit
  • Size L
  • Application Structural
  • Color Gold/Blue
  • Palm Material Brushed Pigskin Leather
  • Back Material Elkhide Leather
  • Thumb Style Wing
  • Standards NFPA 1971, 2018

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top