Navigation Menu New

Access My Account, Order History, Lists and more here.

30RR72 5200 UNSPSC # 46181504

Firefighters Gloves, Split Cowhide Leather Palm Material, Size L, Black/Silver, Wristlet Cuff

  • Item # 30RR72
  • Mfr. Model # 5200
  • UNSPSC # 46181504
  • Catalog Group # H7215
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Firefighters Gloves, Split Cowhide Leather Palm Material, Size L, Black/Silver, Wristlet Cuff

  • Item # 30RR72
  • Mfr. Model # 5200
  • UNSPSC # 46181504
  • Catalog Group # H7215
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Firefighters Gloves
  • Cuff Wristlet
  • Size L
  • Application Proximity
  • Color Black/Silver
  • Palm Material Split Cowhide Leather
  • Back Material Aluminized PBI/Kevlar(R)
  • Lining SEF Thermal
  • Thumb Style Pivot
  • Design Pre Curve
  • Standards NFPA 1971 - 2013

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top