Skip Content

NC
SHELBY

Firefighters Gloves,2XL,Blk/Gld/Slvr,PR

  • Item # 30RR70
  • My Part #
  • Mfr. Model # 5291
  • Catalog Page # 1813
  • Catalog Group # H7217
  • UNSPSC # 46181504
Firefighters Gloves,2XL,Blk/Gld/Slvr,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $163.20 / pair Offer Ends 06/30/18

Web Price $192.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These curved shell gloves have tapered index/trigger fingers, and other fingers are flexible for dexterity and articulation. The Crosstech® barrier/thermal liner with a secondary thermal layer improves heat protection, while the reflective nail guards and labels improve visibility.

View More

Technical Specs

  • Item Firefighters Gloves
  • Cuff Wristlet
  • Size 2XL
  • Application Firefighting
  • Color Black/Gold/Silver
  • Palm Material Split Cowhide Leather
  • Back Material Split Cowhide Leather
  • Lining SEF Thermal
  • Thumb Style Pivot
  • Design Pre Curve
  • Standards NFPA 1971 - 2013
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.