Navigation Menu New

Access My Account, Order History, Lists and more here.

45JD38 151-29034 UNSPSC # 23171605

Tap image to zoom.

Roll over image to zoom.

Deburring Replacement Blade, E 100

  • Item # 45JD38
  • Mfr. Model # 151-29034
  • UNSPSC # 23171605
  • Catalog Page # 2401 2401
Country of Origin Israel. Country of Origin is subject to change.

Ideal for small, hard-to-reach applications. Use on inner and outer straight and hole edges to remove burrs and other surface defects. The E100 blade is ideal for use on steel, aluminum, and copper.

Technical Specs

  • Item Deburring Replacement Blade
  • Type E 100
  • Material High Speed Steel
  • Application Straight and Hole Edges
  • Dia. (In.) 0.13 in
  • Package Quantity 10

Ideal for small, hard-to-reach applications. Use on inner and outer straight and hole edges to remove burrs and other surface defects. The E100 blade is ideal for use on steel, aluminum, and copper.

Compliance and Restrictions

  • This item is restricted in certain countries.View all countries.
Back to Top