Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHAT-R-SHIELD

Linear Fluorescent Lamp, Miniature Bi-Pin (G5) Base Type, 46" Length, 30,000 hr. Average Bulb Life

  • Item# 21GP80
  • Mfr. Model# F54T5/850/HO
  • Catalog Page# 622
  • UNSPSC# 39101605
Linear Fluorescent Lamp, Miniature Bi-Pin (G5) Base Type, 46" Length, 30,000 hr. Average Bulb Life close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $28.35 / each

Shipping: pkg of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T5
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Linear Fluorescent Tube Length 46"
  • Watts 54
  • Bulb Tone Very Cool
  • Bulb Color Temp. 5000K
  • Average Bulb Life 30,000 hr.
  • Lumens 5000
  • Shatter-Resistant Yes
  • Bulb Technology Fluorescent
  • Light Bulb Dia. 5/8"
  • Color Rendering Index 86
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Designation F54T5/850/HO
  • High Output Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Case Quantity 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.