Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHAT-R-SHIELD

Incandescent Lamp, Clear, 60W, F15

  • Item# 25VG28
  • Mfr. Model# 60F15/CL/LL
  • Catalog Page# N/A
  • UNSPSC# 39101612
Incandescent Lamp,Clear,60W,F15 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape F
  • Bulb Shape F15
  • Watts 60
  • Bulb Finish Clear
  • Bulb Color Temp. 2800K
  • Voltage 120
  • Shatter-Resistant Yes
  • Bulb Designation 60F15/CL/LL
  • Max. Overall Bulb Length 4-1/2"
  • Average Bulb Life 2000 hr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None