Navigation Menu New

Access My Account, Order History, Lists and more here.

11D003 40A15 IF 130V UNSPSC # 39101612

SHAT-R-SHIELD

Incandescent Bulb, A15, Medium Screw (E26), Lumens 405 lm, Watts 40W

  • Item # 11D003
  • Mfr. Model # 40A15 IF 130V
  • UNSPSC # 39101612
  • Catalog Page # 487 487
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

SHAT-R-SHIELD

Incandescent Bulb, A15, Medium Screw (E26), Lumens 405 lm, Watts 40W

  • Item # 11D003
  • Mfr. Model # 40A15 IF 130V
  • UNSPSC # 39101612
  • Catalog Page # 487 487
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Incandescent Bulb
  • Overall Bulb Shape A
  • Bulb Shape A15
  • Overall Bulb Base Type Medium Screw
  • Bulb Base Type Medium Screw (E26)
  • Light Technology Incandescent
  • Lumens 405 lm
  • Wattage Equivalency 40W INC
  • Watts 40W
  • Voltage 130V AC
  • Trade Number 40A15 IF 130V
  • Bulb Primary Application General Purpose
  • Bulb Type Standard
  • Color Temperature 2850K
  • Light Appearance 2700 to 2999K, Soft White
  • Bulb Beam Angle 360 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Shatter-Resistant Yes
  • Rough Service No
  • Dimmable Yes
  • Bulb Finish Frosted
  • Bulb Housing Glass
  • Bulb Dia. 1 1/4 in
  • Overall Length 3 1/2 in
  • Rated Life 1, 000 hr
  • For Enclosed Fixtures Yes
  • Three-Way No
  • High Output No
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E)
Back to Top