Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SHAT-R-SHIELD

60 Watts BT15 Clear Halogen Lamp, 930 Lumens, 1EA

  • Item# 33H574
  • Mfr. Model# 60BT15/HAL/CL
  • Catalog Page# N/A
  • UNSPSC# 39101612
60 Watts BT15 Clear Halogen Lamp, 930 Lumens, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Emit a more crisp, bright light and use less energy than a standard incandescent bulb. Shatter resistance provides additional safety.

View More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape BT
  • Bulb Shape BT15
  • Watts 60
  • Average Bulb Life 2500 hr.
  • Lumens 930
  • Voltage 120
  • Max. Overall Bulb Length 4"
  • Bulb Finish Clear
  • Bulb Color Temp. 3000K
  • Bulb Designation 60BT15
  • Shatter-Resistant Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None