Skip Content

DG
SHAT-R-SHIELD

90 Watts Halogen Floodlight, PAR38, Medium Screw (E26), 1310 Lumens, 3000K Bulb Color Temp.

  • Item # 11D010
  • My Part #
  • Mfr. Model # 90PAR CAP HAL FL
  • Catalog Page # N/A
  • UNSPSC # 39101612
Halogen Floodlight,PAR38,90W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halogen Floodlight
  • Overall Bulb Shape PAR
  • Bulb Shape PAR38
  • Bulb Base Type Medium Screw (E26)
  • Watts 90
  • Average Bulb Life 2500 hr.
  • Lumens 1310
  • Voltage 130
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Reflector
  • Bulb Beam Angle 30 Degrees
  • Max. Overall Bulb Length 5-5/16"
  • Dimmable Yes
  • Light Bulb Dia. 4-3/4"
  • Light Distribution Narrow Spot
  • Bulb Finish Clear
  • Bulb Color Temp. 3000K
  • Bulb Designation 90PAR
  • Shatter-Resistant Yes
  • Three-Way No
  • High Output No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Rough Service No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products