Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
SHAT-R-SHIELD

9.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26), 810 Lumens, 2700K Bulb Color Temp.

  • Item# 36WH34
  • Mfr. Model# 9W/A19/LED/DIM/2700K
  • Catalog Page# 648
  • UNSPSC# 39112102
9.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26), 810 Lumens, 2700K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $29.45 / each

Price $31.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safety-coated LED lamp has a thin layer of silicone coating that seals the lamp to protect fragile electronic components against moisture, corrosion, and premature failure. Ideal for any application exposed to harsh environments.

View More

Technical Specs

  • Item LED Waterproof Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 9.0
  • LED Replacement For 60W INC/13W-15W CFL
  • Bulb Color Temp. 2700K
  • Bulb Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80
  • Bulb Type Standard
  • Bulb Beam Angle 270 Degrees
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Lumens 810
  • Max. Overall Bulb Length 4-1/2"
  • Light Bulb Dia. 2-23/64"
  • Bulb Power Source Plug and Play
  • Bulb Designation 9W/A19/LED/2700K
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards IP68
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.