DV
SHAT-R-SHIELD

6.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26), 500 Lumens, 5000K Bulb Color Temp.

  • Item # 36WH33
  • My Part #
  • Mfr. Model # 6W/A19/LED/DIM/5000K
  • Catalog Page # 512
  • UNSPSC # 39112102
6.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26), 500 Lumens, 5000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Safety-coated LED lamp has a thin layer of silicone coating that seals the lamp to protect fragile electronic components against moisture, corrosion, and premature failure. Ideal for any application exposed to harsh environments.

View More

Technical Specs

  • Item LED Waterproof Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 6.0
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Bulb Color Temp. 5000K
  • Light Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 80.0
  • Bulb Type Standard
  • Bulb Beam Angle 270 Degrees
  • Lumens 500
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 4-1/2"
  • Light Bulb Dia. 2-23/64"
  • Bulb Power Source Plug and Play
  • Bulb Designation 6W/A19/LED/DIM/5000K
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards IP68
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms