Skip Content

DV
SHAT-R-SHIELD

55 Watts Screw-In CFL, T3, Medium Screw (E26), 3500 Lumens 5000K Bulb Color Temp.

  • Item # 33H571
  • My Part #
  • Mfr. Model # CFL-EL 55W TWIST/5000K
  • Catalog Page # N/A
  • UNSPSC # 39101619
CFL,Med,5000K,Shatter Resistant,55W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape Spiral
  • Dimmable No
  • Wattage Equivalency 200W INC
  • Watts 55
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape T3
  • Light Appearance 5000K and Above, Daylight
  • Max. Overall Bulb Length 7"
  • Shatter-Resistant Yes
  • Light Technology Fluorescent
  • Bulb Type Standard
  • Lumens 3500
  • Bulb Color Temp. 5000K
  • Voltage 120
  • Average Bulb Life 6000 hr.
  • Color Rendering Index 84
  • Bulb Designation CFL-EL 55W
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Electronic
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures Yes
  • High Output No
  • Standards Meets 2012 Lighting Legislation Energy, UL/CUL
  • Bulb Primary Application General Purpose
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.