Skip Content

WV
SHAT-R-SHIELD

400 Watts Metal Halide HID Lamp, BT37, Mogul Screw (E39), 36,000 Lumens, 4000K Bulb Color Temp.

  • Item # 6DZE8
  • My Part #
  • Mfr. Model # M400BU
  • Catalog Page # N/A
  • UNSPSC # 39101614
400 Watts Metal Halide HID Lamp, BT37, Mogul Screw (E39), 36,000 Lumens, 4000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $58.29 / each

Web Price $90.00

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature a nonyellowing, plastic coating that safely contains most glass, phosphors, and mercury if lamp is broken. Provide good color rendering and are great for use in outdoor lighting, industrial high bay, and many commercial applications.

View More

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape BT
  • Bulb Shape BT37
  • Bulb Base Type Mogul Screw (E39)
  • Watts 400
  • Bulb Color Temp. 4000K
  • Lumens 36,000
  • Max. Overall Bulb Length 11"
  • Shatter-Resistant Yes
  • Bulb Designation M400/BU
  • Light Technology Metal Halide
  • Light Appearance 4000 to 4999K, Cool White
  • Bulb Type High Output
  • Color Rendering Index 65
  • Bulb Finish Clear
  • Average Bulb Life 20,000 hr.
  • Bulb Operating Position Vertical +/-15 Degrees
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • ANSI Code M59
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.