Skip Content

DV
SHAT-R-SHIELD

40 Watts U-Shaped Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2950 Lumens, 4100K Bulb Color Temp.

  • Item # 6DZF5
  • My Part #
  • Mfr. Model # FB40/41U/6/ALTO
  • Catalog Page # N/A
  • UNSPSC # 39101605
40 Watts U-Shaped Fluorescent Lamp, T12, Medium Bi-Pin (G13), 2950 Lumens, 4100K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item U-Shaped Fluorescent Lamp
  • Bulb Shape T12
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 22-7/16"
  • Bulb Bend Radius 6"
  • Light Bulb Dia. 1-1/2"
  • Watts 40
  • Light Appearance 4000 to 4999K, Cool White
  • Lumens 2950
  • Average Bulb Life 18,000 hr.
  • Shatter-Resistant Yes
  • Light Technology Fluorescent
  • Bulb Type U-Bend
  • Bulb Color Temp. 4100K
  • Color Rendering Index 85.0
  • Bulb Start Type Rapid
  • Bulb Designation FB40T12/41/U/6/ALTO
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products